SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ultra One Disposable Gloves, Latex, M, Natural, PK50

MICROFLEX| Zoro #: G0067356| Mfr #: UL-315-M

$15.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067356 Mfr #: UL-315-M
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 11-1/2"Cuff Thickness: 6.70 mil
Item: Disposable GlovesDisposable Glove Grade: Exam, Medical
Glove Texture Location: Fingers OnlyCuff: Beaded
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsPowdered/Powder Free: Powder Free
Color: naturalMetal Detectable: No
Color Family: NeutralsDisposable Glove Palm Thickness Range: 9.00 to 9.99 mil
Palm Thickness: 9.80 milLining: Unlined
Finger Thickness: 11.80 milLatex Content: Contains Latex
Glove Size: MStandards: ISO 13485, ASTM D 3578, NFPA Certified
Disposable Glove Material: Natural Rubber LatexAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size M, Powder Free, Palm Thickness 9.80 mil, Finger Thickness 11.80 mil, Cuff Thickness 6.70 mil, Glove Length 11-1/2 In., Glove Texture Location Fingers Only, Natural, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews