SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SafeGrip Disposable Gloves, Latex, S, Blue, PK50

MICROFLEX| Zoro #: G0067383| Mfr #: SG-375-S

$13.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067383 Mfr #: SG-375-S
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 11-1/2"Cuff Thickness: 7.90 mil
Item: Disposable GlovesDisposable Glove Grade: Exam, Medical
Glove Texture Location: Fingers OnlyCuff: Rolled/Beaded
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsPowdered/Powder Free: Powder Free
Color: BlueMetal Detectable: No
Color Family: BluesDisposable Glove Palm Thickness Range: Greater than 10.00 mil
Palm Thickness: 11.00 milLining: Unlined
Finger Thickness: 14.20 milLatex Content: Contains Latex
Glove Size: SStandards: ISO 13485, ASTM D 3578, NFPA Certified
Disposable Glove Material: Natural Rubber LatexAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size S, Powder Free, Palm Thickness 11.00 mil, Finger Thickness 14.20 mil, Cuff Thickness 7.90 mil, Glove Length 11-1/2 In., Glove Texture Location Fingers Only, Blue, Unlined, Cuff Rolled/Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews