SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Latex, S, Natural, PK100

MICROFLEX| Zoro #: G0067304| Mfr #: EV-2050-S

$14.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalGlove Length: 9-1/2"Palm Thickness: 5.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067304 Mfr #: EV-2050-S
Color: naturalGlove Length: 9-1/2"
Palm Thickness: 5.50 milLatex Content: Contains Latex
Color Family: NeutralsCuff Thickness: 3.90 mil
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsSterile/Non-Sterile: Non-Sterile
Standards: ISO 13485, ASTM D 3578Metal Detectable: No
Disposable Glove Material: Natural Rubber LatexLining: Unlined
Finger Thickness: 5.90 milAmbidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Glove Texture Location: Palm and FingersItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: S
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size S, Powder Free, Palm Thickness 5.50 mil, Finger Thickness 5.90 mil, Cuff Thickness 3.90 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Natural, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews