Disposable Gloves, Latex, S, Natural, PK100

MICROFLEX| Zoro #: G0067207| Mfr #: L931

$14.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Palm and Fingers
Palm Thickness: 5.90 mil
Disposable Glove Grade: Exam, Medical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067207 Mfr #: L931
Glove Texture Location: Palm and FingersPalm Thickness: 5.90 mil
Disposable Glove Grade: Exam, MedicalCuff Thickness: 4.70 mil
Lining: UnlinedDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Disposable Glove Material: Natural Rubber LatexPowdered/Powder Free: Powder Free
Standards: 510K, ISO 9001 Certified QMSLatex Content: Contains Latex
Resists: Chemical and PunctureGlove Size: S
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Glove Length: 9-1/2"Color Family: Neutrals
Sterile/Non-Sterile: Non-SterileColor: natural
Item: Disposable GlovesApplication: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Metal Detectable: NoAloe Inner Surface: No
Finger Thickness: 6.70 milCountry of Origin (subject to change): China

Description

Disposable Gloves, Latex, Powder Free, 6 mil, Length 9-1/2 In., Textured Finish, Natural, Size S, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards 510K, ISO 9001 Certified QMS, Package Quantity 100

Reviews