SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microflex Diamond Grip™ Disposable Gloves, Latex, S, Natural, PK100

MICROFLEX| Zoro #: G0067252| Mfr #: MF-300-S

$11.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067252 Mfr #: MF-300-S
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 9-1/2"Cuff Thickness: 5.10 mil
Item: Disposable GlovesDisposable Glove Grade: Exam, Medical
Glove Texture Location: Fingers OnlyCuff: Beaded
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsPowdered/Powder Free: Powder Free
Color: naturalMetal Detectable: No
Color Family: NeutralsDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Palm Thickness: 6.30 milLining: Unlined
Finger Thickness: 7.90 milLatex Content: Contains Latex
Glove Size: SStandards: ISO 13485, ASTM D 3578
Disposable Glove Material: Natural Rubber LatexAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size S, Powder Free, Palm Thickness 6.30 mil, Finger Thickness 7.90 mil, Cuff Thickness 5.10 mil, Glove Length 9-1/2 In., Glove Texture Location Fingers Only, Natural, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews