DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Latex, S, Natural, PK50

MICROFLEX| Zoro #: G0067347| Mfr #: UL-315-S

$14.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Thickness: 9.80 mil
Aloe Inner Surface: No
Lining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067347 Mfr #: UL-315-S
Palm Thickness: 9.80 milAloe Inner Surface: No
Lining: UnlinedDisposable Glove Material: Natural Rubber Latex
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsGlove Texture Location: Fingers Only
Glove Length: 11-1/2"Cuff Thickness: 6.70 mil
Disposable Glove Palm Thickness Range: 9.00 to 9.99 milLatex Content: Contains Latex
Powdered/Powder Free: Powder FreeFinger Thickness: 11.80 mil
Sterile/Non-Sterile: Non-SterileGlove Size: S
Disposable Glove Grade: Exam, MedicalAmbidextrous/Hand-Specific: Ambidextrous
Color Family: NeutralsStandards: ISO 13485, ASTM D 3578, NFPA Certified
Color: naturalMetal Detectable: No
Item: Disposable GlovesCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 11.8 mil, Length 11-13/16 In., Textured Finish, Natural, Size S, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards ISO 13485, ASTM D 3578, NFPA Certified, Package Quantity 50

Reviews