BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SafeGrip Disposable Gloves, Latex, XL, Blue, PK50

MICROFLEX| Zoro #: G0067417| Mfr #: SG-375-XL

$12.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Latex Content: Contains LatexDisposable Glove Grade: Exam, MedicalDisposable Glove Palm Thickness Range: Greater than 10.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067417 Mfr #: SG-375-XL
Latex Content: Contains LatexDisposable Glove Grade: Exam, Medical
Disposable Glove Palm Thickness Range: Greater than 10.00 milSterile/Non-Sterile: Non-Sterile
Glove Size: XLItem: Disposable Gloves
Cuff Thickness: 7.90 milPowdered/Powder Free: Powder Free
Metal Detectable: NoStandards: ISO 13485, ASTM D 3578, NFPA Certified
Cuff: Rolled/BeadedAmbidextrous/Hand-Specific: Ambidextrous
Color: BlueDisposable Glove Material: Natural Rubber Latex
Lining: UnlinedGlove Texture Location: Fingers Only
Aloe Inner Surface: NoGlove Length: 11-1/2"
Finger Thickness: 14.20 milPalm Thickness: 11.00 mil
Color Family: BluesApplication: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size XL, Powder Free, Palm Thickness 11.00 mil, Finger Thickness 14.20 mil, Cuff Thickness 7.90 mil, Glove Length 11-1/2 In., Glove Texture Location Fingers Only, Blue, Unlined, Cuff Rolled/Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews