KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, XL, Natural, PK100

MICROFLEX| Zoro #: G0067234| Mfr #: L934

$13.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Resists: Chemical and Puncture
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067234 Mfr #: L934
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical ExamResists: Chemical and Puncture
Color: naturalSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.90 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 4.70 milGlove Size: XL
Finger Thickness: 6.70 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Natural Rubber Latex
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: 510K, ISO 9001 Certified QMSLatex Content: Contains Latex
Lining: UnlinedAloe Inner Surface: No
Color Family: NeutralsCountry of Origin (subject to change): China

Description

Disposable Gloves, Latex, Powder Free, 6 mil, Length 9-1/2 In., Textured Finish, Natural, Size XL, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards 510K, ISO 9001 Certified QMS, Package Quantity 100

Reviews