DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Latex, XS, Natural, PK100

MICROFLEX| Zoro #: G0067243| Mfr #: MF-300-XS

$9.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Thickness: 6.30 mil
Aloe Inner Surface: No
Lining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067243 Mfr #: MF-300-XS
Palm Thickness: 6.30 milAloe Inner Surface: No
Lining: UnlinedDisposable Glove Material: Natural Rubber Latex
Application: Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive MarketsGlove Texture Location: Fingers Only
Glove Length: 9-1/2"Cuff Thickness: 5.10 mil
Disposable Glove Palm Thickness Range: 6.00 to 6.99 milLatex Content: Contains Latex
Powdered/Powder Free: Powder FreeFinger Thickness: 7.90 mil
Sterile/Non-Sterile: Non-SterileGlove Size: XS
Disposable Glove Grade: Exam, MedicalAmbidextrous/Hand-Specific: Ambidextrous
Color Family: NeutralsStandards: ISO 13485, ASTM D 3578
Color: naturalMetal Detectable: No
Item: Disposable GlovesCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 6.3 mil, Length 9-2/3 In., Textured Finish, Natural, Size XS, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards ISO 13485, ASTM D 3578, Package Quantity 100

Reviews