Disposable Gloves, Nitrile, 2XL, Blue, PK100

MICROFLEX| Zoro #: G0388552| Mfr #: USE-880-XXL

$15.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Healthcare, Dental, Industrial Safety, Laboratory, EMS
Resists: Tapes and Adhesives
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388552 Mfr #: USE-880-XXL
Application: Healthcare, Dental, Industrial Safety, Laboratory, EMSResists: Tapes and Adhesives
Color: BlueSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 3.50 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 2.80 milGlove Size: 2XL
Finger Thickness: 4.70 milDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 11"Powdered/Powder Free: Powder Free
Standards: Meets Or Exceeds ASTMLatex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Industry Type: HealthcareColor Family: Blues
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 0.08(Palm), 0.11(Finger), 0.07(Cuff) mil, Length 11 In., Textured Finger Tips Finish, Blue, Size 2XL, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards Meets Or Exceeds ASTM, Package Quantity 100

Reviews