SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Nitrile, 2XL, Green, PK50

MICROFLEX| Zoro #: G0066631| Mfr #: DFK-608-XXL

$15.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Palm Thickness Range: 8.00 to 8.99 milGlove Size: 2XLDisposable Glove Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066631 Mfr #: DFK-608-XXL
Disposable Glove Palm Thickness Range: 8.00 to 8.99 milGlove Size: 2XL
Disposable Glove Material: NitrileAmbidextrous/Hand-Specific: Ambidextrous
Latex Content: Latex FreeColor Family: Greens
Glove Texture Location: Palm and FingersCuff Thickness: 5.90 mil
Lining: FlockItem: Disposable Gloves
Sterile/Non-Sterile: Non-SterileCuff: Beaded
Aloe Inner Surface: NoGlove Length: 10-1/2"
Finger Thickness: 7.90 milPowdered/Powder Free: Powder Free
Color: GreenApplication: Industrial Safety, Automotive and Laboratory Markets
Palm Thickness: 8.30 milDisposable Glove Grade: Industrial
Metal Detectable: NoCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size 2XL, Powder Free, Palm Thickness 8.30 mil, Finger Thickness 7.90 mil, Cuff Thickness 5.90 mil, Glove Length 10-1/2 In., Glove Texture Location Palm and Fingers, Dark Green, Flock, Cuff Beaded, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews