KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, L, Blue, PK100

MICROFLEX| Zoro #: G2051262| Mfr #: SU-690-L

$14.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: EMS, Dental, Healthcare, Automotive, Laboratory, Industrial Safety
Resists: Day to Day Hazards
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051262 Mfr #: SU-690-L
Application: EMS, Dental, Healthcare, Automotive, Laboratory, Industrial SafetyResists: Day to Day Hazards
Color: BlueSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 4.30 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 3.50 milGlove Size: L
Finger Thickness: 7.10 milDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: ASTM D 6319, NFPA 1999Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Industry Type: HealthcareColor Family: Blues
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 7.1(Finger), 4.7(Palm), 3.9(Cuff) mil, Length 9-2/3 In., Textured Finger Tips Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards ASTM D 6319, NFPA 1999, Package Quantity 100

Reviews