HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Disposable Gloves, Nitrile, L, Blue, PK50

MICROFLEX| Zoro #: G0066814| Mfr #: N863

$10.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Fully
Ambidextrous/Hand-Specific: Ambidextrous
Glove Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066814 Mfr #: N863
Glove Texture Location: FullyAmbidextrous/Hand-Specific: Ambidextrous
Glove Size: LPalm Thickness: 7.90 mil
Aloe Inner Surface: NoCuff: Beaded
Glove Length: 9-1/2"Cuff Thickness: 5.10 mil
Color Family: BluesLining: Unlined
Sterile/Non-Sterile: Non-SterileDisposable Glove Palm Thickness Range: 7.00 to 7.99 mil
Color: BlueItem: Disposable Gloves
Powdered/Powder Free: Powder FreeDisposable Glove Grade: Exam, Medical
Disposable Glove Material: NitrileStandards: NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Metal Detectable: NoLatex Content: Latex Free
Finger Thickness: 9.10 milCountry of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 9-1/2 In., Textured Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Package Quantity 50

Reviews