Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 50 PK

  • Zoro #: G0066857
  • Mfr #: N873

$15.45 ($0.31/unit)

  • Promotion Restriction: Not eligible for promotion
  • Palm Thickness: 7.90 mil
  • Disposable Glove Grade: Exam, Medical
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N873 Specifications

  • Zoro #: G0066857
  • Mfr #: N873
Promotion Restriction: Not eligible for promotion Palm Thickness: 7.90 mil
Disposable Glove Grade: Exam, Medical Lining: Unlined
Ambidextrous/Hand-Specific: Ambidextrous Glove Size: L
Size: L Package quantity: 50
Disposable Glove Palm Thickness: 7.00 to 7.99 mil Sterile/Non-Sterile: Non-Sterile
Disposable Glove Material: Nitrile Color: Blue
Resists: Puncture Item: Disposable Gloves
Standards: NFPA 1999, 2003 Edition, ASTM D6319-00a, UL Cuff Thickness: 5.10 mil
Latex Content: Latex Free Metal Detectable: No
Aloe Inner Surface: No Finger Thickness: 9.10 mil
Powdered/Powder Free: Powder Free Glove Texture Location: Fully
Cuff: Beaded Glove Length: 12"
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. This Disposable Gloves includes characteristics like: COLOR: Blue, GLOVE SIZE: L, SIZE: L

Technical Guides

Reviews of Microflex #N873