DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, L, Blue, PK50

MICROFLEX| Zoro #: G1809141| Mfr #: SEC-375-L

$9.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: High Risk Applications With Biological and Chemical Hazards
Resists: Biological and Chemical Contaminants
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809141 Mfr #: SEC-375-L
Application: High Risk Applications With Biological and Chemical HazardsResists: Biological and Chemical Contaminants
Color: BlueSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.50 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 4.30 milGlove Size: L
Finger Thickness: 7.90 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 11-1/2"Powdered/Powder Free: Powder Free
Standards: NFPA 1999, ASTM D 6319Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Color Family: BluesCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 7.9(Finger), 5.5(Palm), 4.3(Cuff) mil, Length 11-19/32 In., Textured Finger Tips Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable Yes, Standards NFPA 1999, ASTM D6319, Package Quantity 50

Reviews