KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, L, Green, PK100

MICROFLEX| Zoro #: G0066911| Mfr #: N883-10

$16.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Resists: Puncture
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066911 Mfr #: N883-10
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical ExamResists: Puncture
Color: GreenSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.10 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 3.90 milGlove Size: L
Finger Thickness: 5.90 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: US Government 21 CFR 170-199 Specifications, FDA 510KLatex Content: Latex Free
Lining: UnlinedAloe Inner Surface: Yes
Color Family: GreensCountry of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 5.5 mil, Length 9-1/2 In., Textured Finish, Green, Size L, Unlined, Beaded Cuff, Special Features Ambidextrous, Non Sterile, Grade Exam/Medical, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Resists Puncture, Package Quantity 100

Reviews