Disposable Gloves, Nitrile, L, Green, PK50

MICROFLEX| Zoro #: G0066613| Mfr #: DFK-608-L

$15.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Nitrile
Color: Green
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066613 Mfr #: DFK-608-L
Disposable Glove Material: NitrileColor: Green
Metal Detectable: NoSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousGlove Texture Location: Palm and Fingers
Cuff: BeadedPalm Thickness: 8.30 mil
Glove Length: 10-1/2"Disposable Glove Grade: Industrial
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Application: Industrial Safety, Automotive and Laboratory MarketsLatex Content: Latex Free
Cuff Thickness: 5.90 milGlove Size: L
Lining: FlockFinger Thickness: 7.90 mil
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Color Family: GreensCountry of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 10-19/32 In., Textured Finish, Green, Size L, Flock, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable Yes, Package Quantity 50

Reviews