PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, L, Teal, PK50

MICROFLEX| Zoro #: G0067584| Mfr #: N893

$12.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TealGlove Length: 12"Palm Thickness: 5.90 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067584 Mfr #: N893
Color: TealGlove Length: 12"
Palm Thickness: 5.90 milLatex Content: Latex Free
Color Family: BluesCuff Thickness: 3.90 mil
Application: Laboratory, MedicalSterile/Non-Sterile: Non-Sterile
Standards: ISO 9001 Certified QMSMetal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 7.10 milResists: Puncture
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milIndustry Type: Healthcare
Glove Texture Location: Palm and FingersItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: L
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size L, Powder Free, Palm Thickness 5.90 mil, Finger Thickness 7.10 mil, Cuff Thickness 3.90 mil, Glove Length 12 In., Glove Texture Location Palm and Fingers, Teal, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews