KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, M, Black, PK100

MICROFLEX| Zoro #: G0066735| Mfr #: N642

$8.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Resists: Chemicals
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066735 Mfr #: N642
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical ExamResists: Chemicals
Color: BlackSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 3.50 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 2.80 milGlove Size: M
Finger Thickness: 5.10 milDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powder Free
Standards: US Government 21 CFR 170-199 Specifications, FDA 510KLatex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Color Family: BlacksCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 3.5 mil, Length 9-1/2 In., Textured Finish, Black, Size M, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Package Quantity 100

Reviews