PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, M, Blue, PK50

MICROFLEX| Zoro #: G0066823| Mfr #: N862

$10.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueLining: UnlinedGlove Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066823 Mfr #: N862
Color: BlueLining: Unlined
Glove Length: 9-1/2"Metal Detectable: No
Disposable Glove Material: NitrilePalm Thickness: 7.90 mil
Finger Thickness: 9.10 milLatex Content: Latex Free
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 7.00 to 7.99 mil
Glove Texture Location: FullyItem: Disposable Gloves
Sterile/Non-Sterile: Non-SterileColor Family: Blues
Powdered/Powder Free: Powder FreeGlove Size: M
Disposable Glove Grade: Exam, MedicalCuff Thickness: 5.10 mil
Standards: NFPA 1999, 2003 Edition, ASTM D6319-00a, ULCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size M, Powder Free, Palm Thickness 7.90 mil, Finger Thickness 9.10 mil, Cuff Thickness 5.10 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews