Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, M, 100 PK

  • Zoro #: G0066902
  • Mfr #: N882-10

$23.23 ($0.23/unit)

  • Promotion Restriction: Not eligible for promotion
  • Glove Length: 9-1/2"
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N882-10 Specifications

  • Zoro #: G0066902
  • Mfr #: N882-10
Promotion Restriction: Not eligible for promotion Glove Length: 9-1/2"
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Lining: Unlined
Metal Detectable: No Resists: Puncture
Disposable Glove Material: Nitrile Package quantity: 100
Palm Thickness: 5.10 mil Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K Ambidextrous/Hand-Specific: Ambidextrous
Sterile/Non-Sterile: Non-Sterile Glove Texture Location: Palm and Fingers
Item: Disposable Gloves Color: Green
Disposable Glove Grade: Exam, Medical Aloe Inner Surface: Yes
Cuff: Beaded Latex Content: Latex Free
Glove Size: M Cuff Thickness: 3.90 mil
Powdered/Powder Free: Powder Free Finger Thickness: 5.90 mil
Size: M Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex are strong and durable to help keep your hands clean during your job.Made of 5.10 mil thick nitrile and powder free, these green disposable gloves provide excellent comfort while giving your hands the protection they deserve.This comes in a quantity of 100. The lining is latex free. Standards include: US Government 21 CFR 170-199 Specifications, FDA 510K. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Technical Guides

Reviews of Microflex #N882-10