Disposable Gloves, Nitrile, M, Green, PK50

MICROFLEX| Zoro #: G0066604| Mfr #: DFK-608-M

$15.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Palm and Fingers
Ambidextrous/Hand-Specific: Ambidextrous
Glove Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066604 Mfr #: DFK-608-M
Glove Texture Location: Palm and FingersAmbidextrous/Hand-Specific: Ambidextrous
Glove Size: MPalm Thickness: 8.30 mil
Aloe Inner Surface: NoCuff: Beaded
Glove Length: 10-1/2"Application: Industrial Safety, Automotive and Laboratory Markets
Color Family: GreensLining: Flock
Sterile/Non-Sterile: Non-SterileDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Color: GreenPowdered/Powder Free: Powder Free
Disposable Glove Grade: IndustrialDisposable Glove Material: Nitrile
Item: Disposable GlovesMetal Detectable: No
Latex Content: Latex FreeFinger Thickness: 7.90 mil
Cuff Thickness: 5.90 milCountry of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 10-19/32 In., Textured Finish, Green, Size M, Flock, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable Yes, Package Quantity 50

Reviews