HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Disposable Gloves, Nitrile, M, Teal, PK50

MICROFLEX| Zoro #: G0067593| Mfr #: N892

$13.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Palm and Fingers
Palm Thickness: 5.90 mil
Disposable Glove Grade: Exam, Medical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067593 Mfr #: N892
Glove Texture Location: Palm and FingersPalm Thickness: 5.90 mil
Disposable Glove Grade: Exam, MedicalLining: Unlined
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milPowdered/Powder Free: Powder Free
Cuff Thickness: 3.90 milDisposable Glove Material: Nitrile
Standards: ISO 9001 Certified QMSLatex Content: Latex Free
Resists: PunctureGlove Size: M
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Glove Length: 12"Color Family: Blues
Sterile/Non-Sterile: Non-SterileColor: Teal
Item: Disposable GlovesIndustry Type: Healthcare
Application: Laboratory, MedicalMetal Detectable: No
Aloe Inner Surface: NoFinger Thickness: 7.10 mil
Country of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 7 mil, Length 12 In., Textured Finish, Teal, Size M, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards ISO 9001 Certified QMS, Package Quantity 50

Reviews