SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Nitrile, M, White, PK100

MICROFLEX| Zoro #: G1240757| Mfr #: TQ-601-M

$11.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteGlove Length: 9-1/2"Palm Thickness: 2.60 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240757 Mfr #: TQ-601-M
Color: WhiteGlove Length: 9-1/2"
Palm Thickness: 2.60 milLatex Content: Latex Free
Color Family: WhitesCuff Thickness: 2.20 mil
Application: Dental, Healthcare, Industrial Safety, LaboratorySterile/Non-Sterile: Non-Sterile
Standards: ASTM D 6319Metal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 3.70 milResists: Biological Hazards
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 2.00 to 2.99 milIndustry Type: Healthcare
Glove Texture Location: Fingers OnlyItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: M
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size M, Powder Free, Palm Thickness 2.60 mil, Finger Thickness 3.70 mil, Cuff Thickness 2.20 mil, Glove Length 9-1/2 In., Glove Texture Location Fingers Only, White, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews