Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, S, 100 PK

  • Zoro #: G0066726
  • Mfr #: N641

$16.79 ($0.17/unit)

  • Promotion Restriction: Not eligible for promotion
  • Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Latex Content: Latex Free
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N641 Specifications

  • Zoro #: G0066726
  • Mfr #: N641
Promotion Restriction: Not eligible for promotion Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Latex Content: Latex Free Disposable Glove Palm Thickness: 3.00 to 3.99 mil
Cuff Thickness: 2.80 mil Size: S
Disposable Glove Material: Nitrile Finger Thickness: 5.10 mil
Glove Length: 9-1/2" Ambidextrous/Hand-Specific: Ambidextrous
Color: Black Metal Detectable: No
Aloe Inner Surface: No Palm Thickness: 3.50 mil
Sterile/Non-Sterile: Non-Sterile Cuff: Beaded
Glove Size: S Item: Disposable Gloves
Resists: Chemicals Glove Texture Location: Fingers Only
Lining: Unlined Powdered/Powder Free: Powder Free
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K Disposable Glove Grade: Exam, Medical
Package quantity: 100 Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Take a look at the features for Microflex Disposable Gloves. Color: Black, Glove Size: S, Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Technical Guides

Reviews of Microflex #N641