Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, S, 100 PK

  • Zoro #: G0066893
  • Mfr #: N881-10

$18.46 ($0.18/unit)

  • Metal Detectable: No
  • Aloe Inner Surface: Yes
  • Cuff Thickness: 3.90 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N881-10 Specifications

  • Zoro #: G0066893
  • Mfr #: N881-10
Metal Detectable: No Aloe Inner Surface: Yes
Cuff Thickness: 3.90 mil Latex Content: Latex Free
Sterile/Non-Sterile: Non-Sterile Palm Thickness: 5.10 mil
Resists: Puncture Glove Size: S
Finger Thickness: 5.90 mil Powdered/Powder Free: Powder Free
Package quantity: 100 Disposable Glove Grade: Exam, Medical
Color: Green Cuff: Beaded
Disposable Glove Material: Nitrile Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Glove Length: 9-1/2" Glove Texture Location: Palm and Fingers
Ambidextrous/Hand-Specific: Ambidextrous Item: Disposable Gloves
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Lining: Unlined
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K Size: S
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These disposable gloves from Microflex provide excellent sanitation for your hands.Made of 5.10 mil thick nitrile and powder free, these green disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. It comes in a quantity of 100. Standards include: US Government 21 CFR 170-199 Specifications, FDA 510K. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Technical Guides

Reviews of Microflex #N881-10