BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disposable Gloves, Nitrile, S, Green, PK50

MICROFLEX| Zoro #: G0066595| Mfr #: DFK-608-S

$16.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: BeadedDisposable Glove Grade: IndustrialLatex Content: Latex Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066595 Mfr #: DFK-608-S
Cuff: BeadedDisposable Glove Grade: Industrial
Latex Content: Latex FreeColor: Green
Disposable Glove Material: NitrileLining: Flock
Sterile/Non-Sterile: Non-SterileMetal Detectable: No
Glove Size: SAloe Inner Surface: No
Cuff Thickness: 5.90 milPowdered/Powder Free: Powder Free
Glove Length: 10-1/2"Item: Disposable Gloves
Finger Thickness: 7.90 milPalm Thickness: 8.30 mil
Ambidextrous/Hand-Specific: AmbidextrousDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Color Family: GreensGlove Texture Location: Palm and Fingers
Application: Industrial Safety, Automotive and Laboratory MarketsCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size S, Powder Free, Palm Thickness 8.30 mil, Finger Thickness 7.90 mil, Cuff Thickness 5.90 mil, Glove Length 10-1/2 In., Glove Texture Location Palm and Fingers, Dark Green, Flock, Cuff Beaded, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews