KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, S, Orange, PK100

MICROFLEX| Zoro #: G0066771| Mfr #: N481

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical Exam
Color: Orange
Sterile/Non-Sterile: Non-Sterile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066771 Mfr #: N481
Application: Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical ExamColor: Orange
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 5.10 milDisposable Glove Grade: Exam, Medical
Item: Disposable GlovesCuff Thickness: 3.90 mil
Glove Size: SFinger Thickness: 7.90 mil
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milMetal Detectable: No
Disposable Glove Material: NitrileGlove Texture Location: Fingers Only
Cuff: BeadedGlove Length: 10-1/2"
Powdered/Powder Free: Powder FreeStandards: US Government 21 CFR 170-199 Specifications, FDA 510K
Latex Content: Latex FreeLining: Unlined
Aloe Inner Surface: NoColor Family: Oranges
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 5 mil, Length 10-1/2 In., Textured Finish, Orange, Size S, Unlined, Straight Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards US Government 21 CFR 170-199 Specifications, FDA 510K, Package Quantity 100

Reviews