Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Teal, S, 50 PK

  • Zoro #: G0067602
  • Mfr #: N891

$16.17 ($0.32/unit)

  • Promotion Restriction: Not eligible for promotion
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Metal Detectable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N891 Specifications

  • Zoro #: G0067602
  • Mfr #: N891
Promotion Restriction: Not eligible for promotion Ambidextrous/Hand-Specific: Ambidextrous
Metal Detectable: No Aloe Inner Surface: No
Size: S Glove Length: 12"
Glove Size: S Package quantity: 50
Palm Thickness: 5.90 mil Application: Laboratory, Medical
Latex Content: Latex Free Lining: Unlined
Glove Texture Location: Palm and Fingers Color: Teal
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Standards: ISO 9001 Certified QMS
Resists: Puncture Disposable Glove Material: Nitrile
Finger Thickness: 7.10 mil Sterile/Non-Sterile: Non-Sterile
Item: Disposable Gloves Cuff Thickness: 3.90 mil
Cuff: Beaded Powdered/Powder Free: Powder Free
Disposable Glove Grade: Exam, Medical Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Take a look at the features for this Disposable Gloves : COLOR: Teal, GLOVE SIZE: S, SIZE: S

Reviews of Microflex #N891