PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, XL, Black, PK100

MICROFLEX| Zoro #: G2385975| Mfr #: MK-296-XL

$10.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackGlove Length: 9-1/2"Palm Thickness: 4.70 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385975 Mfr #: MK-296-XL
Color: BlackGlove Length: 9-1/2"
Palm Thickness: 4.70 milLatex Content: Latex Free
Color Family: BlacksCuff Thickness: 3.10 mil
Application: General Lab and Industrial UseSterile/Non-Sterile: Non-Sterile
Standards: ASTM D 6319Metal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 5.50 milResists: Day to Day Hazards
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milGlove Texture Location: Palm and Fingers
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Glove Size: XLDisposable Glove Grade: Exam, Medical
Cuff: BeadedCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size XL, Powder Free, Palm Thickness 4.70 mil, Finger Thickness 5.50 mil, Cuff Thickness 3.10 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Black, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews