Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, XL, 100 PK

  • Zoro #: G0066753
  • Mfr #: N644

$16.79 ($0.17/unit)

  • Promotion Restriction: Not eligible for promotion
  • Lining: Unlined
  • Glove Length: 9-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Microflex #N644 Specifications

  • Zoro #: G0066753
  • Mfr #: N644
Promotion Restriction: Not eligible for promotion Lining: Unlined
Glove Length: 9-1/2" Powdered/Powder Free: Powder Free
Latex Content: Latex Free Aloe Inner Surface: No
Standards: US Government 21 CFR 170-199 Specifications, FDA 510K Glove Texture Location: Fingers Only
Sterile/Non-Sterile: Non-Sterile Color: Black
Size: XL Disposable Glove Material: Nitrile
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam Disposable Glove Grade: Exam, Medical
Disposable Glove Palm Thickness: 3.00 to 3.99 mil Item: Disposable Gloves
Cuff Thickness: 2.80 mil Package quantity: 100
Resists: Chemicals Palm Thickness: 3.50 mil
Metal Detectable: No Cuff: Beaded
Finger Thickness: 5.10 mil Ambidextrous/Hand-Specific: Ambidextrous
Glove Size: XL Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Here is some additional information about Microflex Disposable Gloves. Color: Black, Glove Size: XL, Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam.

Technical Guides

Reviews of Microflex #N644