KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, XL, Blue, PK100

MICROFLEX| Zoro #: G0066717| Mfr #: N194

$9.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Color: Blue
Sterile/Non-Sterile: Non-Sterile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066717 Mfr #: N194
Application: Light Maintenance, Painting, Janitorial, Food Handling, Medical ExamColor: Blue
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 3.90 milDisposable Glove Grade: Exam, Medical
Item: Disposable GlovesCuff Thickness: 3.50 mil
Glove Size: XLFinger Thickness: 4.70 mil
Disposable Glove Palm Thickness Range: 3.00 to 3.99 milMetal Detectable: No
Disposable Glove Material: NitrileGlove Texture Location: Palm and Fingers
Cuff: BeadedGlove Length: 9-1/2"
Powdered/Powder Free: Powder FreeStandards: 510K, ISO 9001 Certified QMS
Latex Content: Latex FreeLining: Unlined
Aloe Inner Surface: NoColor Family: Blues
Country of Origin (subject to change): China

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Textured Finish, Blue, Size XL, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards 510K, ISO 9001 Certified QMS, Package Quantity 100

Reviews