PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, XL, Blue, PK100

MICROFLEX| Zoro #: G0794875| Mfr #: USE-880-XL

$13.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Length: 11"Palm Thickness: 3.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794875 Mfr #: USE-880-XL
Color: BlueGlove Length: 11"
Palm Thickness: 3.50 milLatex Content: Latex Free
Color Family: BluesCuff Thickness: 2.80 mil
Application: Healthcare, Dental, Industrial Safety, Laboratory, EMSSterile/Non-Sterile: Non-Sterile
Standards: Meets Or Exceeds ASTMMetal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 4.70 milResists: Tapes and Adhesives
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 3.00 to 3.99 milIndustry Type: Healthcare
Glove Texture Location: Fingers OnlyItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: XL
Disposable Glove Grade: Exam, MedicalCuff: Beaded
Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size XL, Powder Free, Palm Thickness 3.50 mil, Finger Thickness 4.70 mil, Cuff Thickness 2.80 mil, Glove Length 11 In., Glove Texture Location Fingers Only, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews