KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Vinyl, M, Clear, PK100

MICROFLEX| Zoro #: G1508421| Mfr #: DF-850-M

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Food Service and Food Processing
Resists: Moisture and Contaminants
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508421 Mfr #: DF-850-M
Application: Food Service and Food ProcessingResists: Moisture and Contaminants
Color: ClearSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 3.90 mil
Disposable Glove Grade: IndustrialItem: Disposable Gloves
Cuff Thickness: 3.10 milGlove Size: M
Finger Thickness: 3.50 milDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Metal Detectable: NoDisposable Glove Material: Vinyl
Glove Texture Location: SmoothCuff: Beaded
Glove Length: 9"Powdered/Powder Free: Powder Free
Standards: ASTM D 5250Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Color Family: ClearsCountry of Origin (subject to change): China

Description

Disposable Gloves, Vinyl, Powder Free, 0.05(Finger), 0.08(Palm), 0.05(Cuff) mil, Length 9 In., Smooth Finish, Clear, Size M, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable Yes, Standards ASTM D 5250, Package Quantity 100

Reviews