- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Disposable Gloves
- /
- Exam Gloves, Latex, Powder Free, Natural, XL
Microflex
Exam Gloves, Latex, Powder Free, Natural, XL
- Zoro #: G7795227
- Mfr #: MFXDGP350XL

Tap to zoom
Hover or click to zoom
$17.47
- Item: Exam Gloves
- Disposable Glove Material: Natural Rubber Latex
- Palm Thickness: 5.1 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.47
Microflex #MFXDGP350XL Specifications
- Zoro #: G7795227
- Mfr #: MFXDGP350XL
- Item: Exam Gloves
- Glove Size: XL
- Disposable Glove Material: Natural Rubber Latex
- Palm Thickness: 5.1 mil
- Color: Natural
- Powdered/Powder Free: Powder Free
- Cuff: Beaded
- Glove Length: 9.6"
- Application: Food Processing, Life Sciences, Healthcare
- Material: Latex
- Size: XL
- Color Family: Natural
- Sterile/Non-Sterile: Non-Sterile
- Country of Origin (subject to change): Malaysia
Description
Microflex Diamond Grip Plus Latex Gloves
Restrictions and Compliance
- Hazardous material
Reviews of Microflex #MFXDGP350XL
Explore more
- MICROFLEX Exam Gloves, Latex, Powder Free, Natural, M MFXDGP-350-M
- MICROFLEX Microflex NPG888S NeoPro Green Powder Free Chloroprene Exam Small MFX-NPG888S
- MICROFLEX Glove Cobalt N19 Nitrile Sz XS MFXN190-CASE
- MICROFLEX Blk Zero Nitrile Exam Gloves, BD1002NPF-M MFXBD1002NPF-M
- GEMPLERS Nitrile Gloves, 8Mil, Powder-Free, PK, 50, Xl 198249 Xl 198249-XL
- Microflex Gloves & Hand Protection