Microflex

Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, XL

Microflex Exam Gloves with Advanced Barrier Protection,  Nitrile,  Powder Free,  Violet Blue,  XL MFXSU690XL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Exam Gloves with Advanced Barrier Protection
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 4.3 mil
  • Color: Violet Blue
  • Powdered/Powder Free: Powder Free
  • Size: XL
  • Material: Nitrile
  • Application: Automotive, Automotive Aftermarket, Life Sciences, Healthcare
See full product details
$20.91

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Microflex #MFXSU690XL Specifications

  • Item: Exam Gloves with Advanced Barrier Protection
  • Glove Size: XL
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 4.3 mil
  • Color: Violet Blue
  • Powdered/Powder Free: Powder Free
  • Size: XL
  • Material: Nitrile
  • Application: Automotive, Automotive Aftermarket, Life Sciences, Healthcare
  • Glove Length: 9.6"
  • Cuff: Beaded
  • Sterile/Non-Sterile: Non-Sterile
  • Color Family: Blue
  • Package Quantity: 1
  • Country of Origin (subject to change): Malaysia

Description

Knit Glove, ANSI/ISEA Abrasion Level Not Rated

Restrictions and Compliance

  • Hazardous material

Reviews of Microflex #MFXSU690XL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.