Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MICROFLEX® Chemical Resistant Gloves, Size 2XL, PK50

  • Zoro #: G5477179
  • Mfr #: 93-260
$27.65 ($0.55/unit)
  • Promotion Restriction: Not eligible for promotion
  • Glove Size: 2XL
  • Glove Color Family: Green
See full product details
Out of Stock

Microflex #93-260 Specifications

  • Zoro #: G5477179
  • Mfr #: 93-260
Promotion Restriction: Not eligible for promotion Glove Size: 2XL
Glove Color Family: Green Special Features: Three Layer Design for Superior Protection Against Harsh Chemicals, Thin Construction Provides Enhanced Tactility and Dexterity, Extra Soft Material and Ergonomic Design for Outstanding Fit, Feel and Flexibility for Longer Wear Time, Extended Cuff for Reliable Protection Against Hazardous Substances, Silicone Free Formulation and Processing Ensure Better Product Protection
Resists: Harsh Chemicals, Acids, Solvents and Bases Glove Thickness: 7.80 mil
Item: Disposable Gloves Color: Green
Application: Blending, Compounding Materials, Aerospace Industry, Paint Guns, Tools and Robots, Cleaning and Degreasing, Janitorial and Maintenance Work, Mantling and Dismantling, Assembly, Oil Refining and Petrochemicals, Laboratory Processing, Chemical Plants and Transportation Chemical Glove Resistant Material: Neoprene / Nitrile
Glove Length: 11 1/4 in Lining: Unlined
Supported / Unsupported: Unsupported Chemical Resistant Glove Material: Neoprene / Nitrile
Cuff: Beaded Size: 2XL
Glove Texture Location: Fingers Only Length: 11"
Latex-Free: Yes Sterile/Non-Sterile: Non-Sterile
Disposable Glove Features: Tested for Chemotherapy Drugs, Tested for Fentanyl Protection Brand and Series: Ansell Microflex 93-260
Glove Texture: Grain Silicone-Free: Yes
Powdered/Powder-Free: Powder-Free Glove Materials: Neoprene/Nitrile
Acceptable Quality Level (AQL): 0.65 Disposable Glove Type: Chemotherapy, General Purpose
Palm Thickness: 7.9 mil Nominal Palm Thickness: 8 mil
Glove Size and Cuff Length Style: 2XL/Standard Package Quantity: 50
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Brand and Series Ansell Microflex 93-260, Disposable Glove Features Tested for Chemotherapy Drugs, Tested for Fentanyl Protection, Disposable Glove Type Chemotherapy, General Purpose, Glove Materials Neoprene/Nitrile, Glove Sizes 2XL/11, Grain, Nominal Palm Thickness 8 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 11 1/4 in, Powder-Free, Non-Sterile, Package Quantity 50

Restrictions and Compliance

***

Reviews of Microflex #93-260