Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MICROFLEX® Chemical Resistant Gloves, Size XL, PK50

  • Zoro #: G5477188
  • Mfr #: 93-260
$26.75 ($0.54/unit)

Due to high demand, this product is limited to 100 per order.

  • Promotion Restriction: Not eligible for promotion
  • Glove Length: 11 1/4 in
  • Resists: Harsh Chemicals, Acids, Solvents and Bases
See full product details
Out of Stock

Microflex #93-260 Specifications

  • Zoro #: G5477188
  • Mfr #: 93-260
Promotion Restriction: Not eligible for promotion Glove Length: 11 1/4 in
Resists: Harsh Chemicals, Acids, Solvents and Bases Special Features: Three Layer Design for Superior Protection Against Harsh Chemicals, Thin Construction Provides Enhanced Tactility and Dexterity, Extra Soft Material and Ergonomic Design for Outstanding Fit, Feel and Flexibility for Longer Wear Time, Extended Cuff for Reliable Protection Against Hazardous Substances, Silicone Free Formulation and Processing Ensure Better Product Protection
Application: Blending, Compounding Materials, Aerospace Industry, Paint Guns, Tools and Robots, Cleaning and Degreasing, Janitorial and Maintenance Work, Mantling and Dismantling, Assembly, Oil Refining and Petrochemicals, Laboratory Processing, Chemical Plants and Transportation Glove Size: XL
Color: Green Glove Color Family: Green
Supported / Unsupported: Unsupported Chemical Resistant Glove Material: Neoprene / Nitrile
Lining: Unlined Glove Thickness: 7.80 mil
Chemical Glove Resistant Material: Neoprene / Nitrile Cuff: Beaded
Item: Disposable Gloves Size: XL
Glove Texture Location: Fingers Only Length: 11"
Sterile/Non-Sterile: Non-Sterile Disposable Glove Features: Tested for Chemotherapy Drugs, Tested for Fentanyl Protection
Latex-Free: Yes Acceptable Quality Level (AQL): 0.65
Glove Materials: Neoprene/Nitrile Brand and Series: Ansell Microflex 93-260
Disposable Glove Type: Chemotherapy, General Purpose Glove Size and Cuff Length Style: XL/Standard
Silicone-Free: Yes Palm Thickness: 7.9 mil
Powdered/Powder-Free: Powder-Free Glove Texture: Grain
Nominal Palm Thickness: 8 mil Package Quantity: 50
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Brand and Series Ansell Microflex 93-260, Disposable Glove Features Tested for Chemotherapy Drugs, Tested for Fentanyl Protection, Disposable Glove Type Chemotherapy, General Purpose, Glove Materials Neoprene/Nitrile, Glove Sizes XL/10, Grain, Nominal Palm Thickness 8 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 11 1/4 in, Powder-Free, Non-Sterile, Package Quantity 50

Restrictions and Compliance

***

Reviews of Microflex #93-260