This item is Discontinued.

Micron 7450 PRO 7680GB NVMe U.3 7mm TCG-Opal Enterprise SSD MTFDKCB7T6TFR-1BC15ABYYR

7450 PRO 7680GB NVMe U.3 7mm TCG-Opal Enterprise SSD (Discontinued)

  • Mfr # MTFDKCB7T6TFR-1BC15ABYYR
  • Zoro # G016430607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB7T6TFR-1BC15ABYYR
Zoro #
G016430607
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Interface
U.3
Maximum Write Transfer Rate
5600-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Endurance (DWPD)
1
Endurance (TBW)
14000 TB
Endurance Type
Read Intensive
Random 4KB Write
215000IOPS
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Read
1000000IOPS
Drive Type
Internal
Storage Capacity
7.68 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.