Impervitran
Control Transformer 50VA 3.78 Inch H
Mfr # B050-3656-5
Zoro # G4413293
Sold in multiples of 10 for $1,009.90
Item requires special delivery charges. A $7.50 per item surcharge will be applied.
$1,009.90
Explore More Products
- IMPERVITRAN Transformer 750VA B750LP1519JJF
- IMPERVITRAN CTL Transformer 200VA B200RFD34XJF
- IMPERVITRAN CTL Transformer 200VA 2ndary Fuse B200MQ15XKF
- WHITE-RODGERS Transformer, 50VA, 120/208/240VPri, 24VSec 90-T50C3
- SIEMENS Control Transformer, 50VA, 2.56 In. H MT0050M
- SQUARE D Transformer, 1kVA, 120/240V, Wall 1S51F
- SQUARE D Transformer, 5kVA, 120/240VAC, Wall 5S6FIS
- ROBERTSHAW Class 2 Transformer, 48VA, 120/208/240VAC 620-402
- WINLAND ELECTRONICS Winland® 12 Volt DC Transformer 12VDCT
- DWYER INSTRUMENTS AC Power Transformer Dual APT-100-5DB
- ACME ELECTRIC Transformer 1PH 3.0KVA 277/480-208/277 GP123000S
- Impervitran Power Distribution