Impervitran
CTL Transformer 500VA
Mfr # B500LP1519JJF
Zoro # G4370182
Sold in multiples of 10 for $2,439.90
Free Shipping & Returns
$2,439.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- IMPERVITRAN CTL Transformer 500VA Secondary Fusing B500BTZ13JKF
- IMPERVITRAN Control Transformer 2KVA 2ndary Fuse B2K0MBT13XKH
- IMPERVITRAN CTL Transformer 300VA B300RFD34XJF
- DAYTON Control Transformer, 75VA, 3.11 In. H 31EH76
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC PSH40AB10
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N013F0
- WHITE-RODGERS Transformer, 50VA, 120/208/240VPri, 24VSec 90-T50C3
- ACME ELECTRIC Transformer, 120/240VAC, 12/24VAC, 3kVA, Phase: 1 T111686
- ACME ELECTRIC Transformer 1PH 5.0KVA 240X480-120/240 T2530144S
- DAYTON Control Transformer, 250VA, 5.27 In. H 31EJ31
- SQUARE D Control Transformer, 150VA, 208VAC 9070TF150D3
- Impervitran Power Distribution