Micron
DDR4 SODIMM 32G 2Rx8 3200 CL22
Mfr # MTA18ASF4G72HZ-3G2R
Zoro # G013750425
product price: $101.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Latency CL22
- Memory Rank Dual-rank
- Number of Pins 260
- Memory Speed 3200 MHz
- Memory Size 32 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Micron
- MFR # MTA18ASF4G72HZ-3G2R
- Zoro # G013750425
- UPC # 649528929051
- Country of Origin Korea, Republic of
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
CAS Latency | CL22 |
Memory Rank | Dual-rank |
Item | RAM Module |
Number of Pins | 260 |
Memory Speed | 3200 MHz |
Memory Technology | DDR4 SDRAM |
Error Checking | ECC |
Device Supported | Notebook |
Memory Standard | DDR4-3200/PC4-25600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- MICRON Crucial 96GB Kit 2x48GB (CT2K48G56C46S5)
- MICRON 64GB Kit 32GBx2 288 pin (CT2K32G4DFD832A)
- KINGSTON 8GB 1600MHz DDR3 Non-ECC CL11 DIMM (KVR16N11/8)
- ADD-ON HP 840757-091 COMP 16GB DDR4-2666MHZ (840757-091-AM)
- CRUCIAL 32GB Kit 2 x 16GB DDR5 4800 Laptop Memory Model (CT2K16G48C40S5)
- AXIOM Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- VISIONTEK 16GB DDR4 2666MHz DIMM, 901180 (901180)
- EDGE MEMORY 16Gb (2X8Gb) Pc310600 204 Pin Ddr3 So Di (PE22934402)