Midatlc2G
25Ft Pro Series DVI-D&Trade;Plenum M/M Single Link Digita
- Zoro #: G2070379
- Mfr #: 41201

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $225.63
Midatlc2G #41201 Specifications
- Zoro #: G2070379
- Mfr #: 41201
- Color: Black
- Cable Type: DVI
- Product Type: Video Cable
- Cable Length: 25 ft
- Shielding: Yes
- Jacket Type: Plenum
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Midatlc2G #41201
Explore more
- Midatlc2G Db9 M/M Gender Changer (Coupler) 2771
- Midatlc2G 35Ft Pro Series DVI-D&Trade;Cl2 M/M Single Link Digital V 41234
- Midatlc2G Trulink&Reg; DVI&Trade; Overcat5 Extender 39975
- Midatlc2G 9In One Lfh-59 (Dms-59) Maleto Two DVI-I&Trade; Female Ca 38064
- Midatlc2G 15Ft Pro Series DVI-D&Trade;Cl2 M/M Single Link Digital V 41232
- Midatlc2G 3M Sonicwave&Reg; HDMI&Reg;To DVI-D&Trade; Digital Video 40289
- Midatlc2G Displayport Over Hdbaset Box-Rx 29299
- Midatlc2G 5M DVI-I M/M Dual Link Digital /Analog Video Cable 29528
- Qvs DVI-D PC/HDTV 32M Cable Extender Kit HSDVIG-32MK
- Qvs DVI-D PC/HDTV 25M Cable Extender Kit HSDVIG-25MK
- Qvs DVI 4Port Splitter 1U RackMountable MDVI-14
- Midatlc2G DVI Adapters & Cables