- Home
- /
- Electronics
- /
- Computer Accessories
- /
- DVI Adapters & Cables
- /
- 35Ft Pro Series DVI-D&Trade;Cl2 M/M Single Link Digital V
Midatlc2G
35Ft Pro Series DVI-D&Trade;Cl2 M/M Single Link Digital V
- Zoro #: G5783719
- Mfr #: 41234

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $157.27
Midatlc2G #41234 Specifications
- Zoro #: G5783719
- Mfr #: 41234
- Color: Black
- Cable Type: DVI
- Product Type: Video Cable
- Shielding: Yes
- Cable Length: 35 ft
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Midatlc2G #41234
Explore more
- MONOPRICE Usb C To Displayport Adapter 13234
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft 2408
- NETWORK TECHNOLOGIES/IN OH DVI EXTENDER VIA 2 LC FIBER, TO 4,920 FEET, ST-2FODVI-LC
- MANHATTAN Mini Displayport Male 152549
- STARTECH.COM 6ft Male to Male DVI 90 Degree Upward Angled Cable DVIDDMMTA6
- Midatlc2G DVI Adapters & Cables