Middle Atlantic
16"Dp Ax-S, 29 Space
- Zoro #: G5273223
- Mfr #: SAX-29
Key Features
- Promotion Restriction: Not eligible for promotion
- Depth: 19"
- Width: 19.3"
- Height: 55.4"
- Product Type: Rack Frame
$954.49
Subtotal: $954.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Middle Atlantic #SAX-29 Specifications
- Zoro #: G5273223
- Mfr #: SAX-29
- UPC #: 656747074165
- Promotion Restriction: Not eligible for promotion
- Depth: 19"
- Width: 19.3"
- Height: 55.4"
- Product Type: Rack Frame
- Country of Origin (subject to change): Unknown
Description
Reviews of Middle Atlantic #SAX-29
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIDDLE ATLANTIC 2Sp Econo Chassis 6Dp EC-2
- MIDDLE ATLANTIC 52Sp, 36D Grk Side Pnl(Pr) SPNG-52-36
- MIDDLE ATLANTIC 24W, 45Sp/36D, Dig Encl, SNE24D-4536-P1 SNE24D-4536-P1
- MIDDLE ATLANTIC 8Sp Rear Rail Kit Dwr/Ewr DWR-RR8
- MIDDLE ATLANTIC Adjustable Turn Hdwr, 1Pr CLH-ADJT
- MIDDLE ATLANTIC 4Bay Vrk Floor Angles (Pr ANGLE-4
- MIDDLE ATLANTIC Sne Pr Sp Ao, 42Ux42Inchd SNE-SPN-4242-U
- MIDDLE ATLANTIC Slim5 Knockdown 36Sp, 26D 5-36-26
- MIDDLE ATLANTIC Fd Keyed Pop-Bat W/ F Cam SFD-LOCKPB-BD
- MIDDLE ATLANTIC 8Sp Solid Frontdr(Ewr)Bk FD-8
- APC It 5 Rack Management Solution WNSC0112
- Middle Atlantic Computer Enclosure Accessories