Shop Alternate Products
This Product is Discontinued
Middle Atlantic
19Sp27D Multby Bgr Rk Lrd (Discontinued)
Mfr # BGR-1927LRD
Zoro # G6239598
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Height 37.4"
- Width 23"
- Depth 27"
- Product Type Rack Frame