Middle Atlantic
3-1/4"W, 23Sp, Tie Pst, 6Pk
- Zoro #: G5884892
- Mfr #: LACE-23-OP
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Width: 3.25
- Material: Steel
- Thickness: 0.125
$130.99
Subtotal: $130.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDDLE ATLANTIC 17" Vert Angle Lace LL-VA17
- MIDDLE ATLANTIC 6Pc, 44Spx1"Steel Lace Bar, LACE-G44-1P LACE-G44-1P
- MIDDLE ATLANTIC 4-3/4"W, 23Sp, Tie Pst, 6Pk LACE-23-OWP
- NITE IZE Gear Tie 18 in. L Black Twist Ties 2 pk GT18-01-2R3
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NOR
- ECM INDUSTRIES 100PK 11 BLK Cable Tie 46-310UVB
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK1000 PLT4S-M00
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM100-A-C
- KLASS TOOLS 8" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK KLA-CON-ZIP-BLA-0836x50
- RIP-TIE Reusable Strap, Violet, 1"x14", PK10 HB-14-010-V
- RIP-TIE Strap, Heavy Duty, White, PK10, 1x7" N-07-G10-W
- Middle Atlantic Cable Ties