Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. 6Pc 52/54Sp 3-1/4"W Lace
      Shop All Cable Ties
      Middle Atlantic

      6Pc 52/54Sp 3-1/4"W Lace

      • Zoro #: G5885093
      • Mfr #: LACE-5254-OP
      Hover or click to zoom Tap to zoom
      Key Features
      • Promotion Restriction: Not eligible for promotion
      See full product details
      $282.00

      Subtotal: $282.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Middle Atlantic
      • MFR #
        LACE-5254-OP
      • Zoro #
        G5885093
      • Country of Origin
        Unknown
      • Category Cable Ties

      Details

      Promotion Restriction Not eligible for promotion
      Is something inaccurate or missing? Help us improve our product information

      Reviews of Middle Atlantic #LACE-5254-OP

      Explore more

      • MIDDLE ATLANTIC 4Pk, 21" Horiz Round Lace LL-HR21-4
      • MIDDLE ATLANTIC 3-1/4"W, 23Sp, Tie Pst, 6Pk LACE-23-OP
      • MIDDLE ATLANTIC 6Pc, 44Spx1"Lace W/Tiesdl LACE-44-1SP
      • MIDDLE ATLANTIC 21" Horiz Channel Lace LL-HC21
      • MIDDLE ATLANTIC 6Pc, 40Spx1"Steel Lace Bar LACE-G40-1P
      • MIDDLE ATLANTIC 4Pk, 21" Horiz Angle Lace LL-HA21-4
      • MIDDLE ATLANTIC 4-3/4"W, 13Sp, Tie Pst, 6Pk LACE-13-OWP
      • MOTORMITE 468 In Wire Tie And Clamp Kit, 85648 85648
      • STEEL GRIP CABLE TIES 8"" 75# ASST 75S-200-8-MUC
      • RIP-TIE Heavy Duty Strap, Violet, 1"x7", PK50 NW-07-G50-V
      • PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 S15-50-C0
      • Middle Atlantic Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc