20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Phillips Rackscrews, Black 10-32, PK500

MIDDLE ATLANTIC | Zoro #: G5881900 | Mfr #: HP500

$120.03
($0.24/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Middle Atlantic #HP500 Specifications

Zoro #: G5881900 Manufacturer #: HP500
Fastener Finish: Black Length: 3/4"
Drive Type: Phillips Basic Material: Steel
Dia./Thread Size: #10-32 Features: Pre-Installed Nylon Washers and Self-Guiding Pilot Points
System of Measurement: Inch Item: Phillips Rackscrews,Black 10-32,PK500
Head Type: Truss Country of Origin (subject to change): China

Description

Phillips Rackscrews,Black 10-32,PK500, Package Quantity 500

Reviews of Middle Atlantic #HP500