Middle Atlantic
#10-32 x 3/4 in Phillips Truss Machine Screw, Plain Steel, 100 PK
Mfr # HG
Zoro # G5881961
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/4 in
- Head Type Truss
Explore More Products
- MIDDLE ATLANTIC #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Steel, 500 PK HM500
- MIDDLE ATLANTIC #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Steel, 100 PK HP
- MIDDLE ATLANTIC #12-24 x 3/4 in Phillips Machine Screw, Plain Steel, 500 PK HP24-500
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK 61447
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK 1008MPP
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 07170
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0005
- NEWPORT FASTENERS M4-0.70 x 10 mm Phillips Machine Screw, Zinc Plated Steel, 3000 PK 889010
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 07305
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.016.0075
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK 39667
- Middle Atlantic Machine Screws